Fume Hood, 96 in W, 31 3/4 in L, 59 in H

  • Mfr # 100800000

  • Zoro # G3446521


product price:  $16,536.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Includes
1-Piece Molded Fiberglass Liner, Pre-Wired T8 LED Lighting
Overall Width
8 ft
Voltage
100 to 115V AC
Color
White
For Use With
General Chemistry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100800000
Zoro #
G3446521
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 ft
Overall Depth
31 3/4 in
Depth
31 3/4 in
Width
96 in
Length
31 3/4 in
Height
59 in
Inside Height
37.5"
Inside Width
86.1"
Inside Length
96"
Opening Size
28"
Overall Length
31.7"
Overall Height
4 7/8 ft
Interior Width
23 1/4 in
Sash Opening Width
23 1/4 in
Interior Height
43 7/8 in
Sash Opening Height
28 in
Outlet Outside Diameter
12 3/4 in
Interior Depth
7 1/4 ft

Details

Item
Fume Hood
Includes
1-Piece Molded Fiberglass Liner, Pre-Wired T8 LED Lighting
Voltage
100 to 115V AC
Color
White
For Use With
General Chemistry
Agency Compliance
ADA; CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; SEFA 8
Mount
Benchtop
Phase
Single
Finish
Powder-Coated Steel
Coating
Powder Coated
Construction Material
Thermal Plastic
Air Flow
By-Pass
Series
Protector Premier
Hz
50/60
Amps AC
10
Standards
ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, ETL Listed, NFPA 45, SEFA 1, UL
Material
Powder-Coated Steel
CFM
1025
Voltage (AC)
115
Compliance
CFR 29, Part 1910; SEFA 1-2010; NFPA 45-2011; ASTM E84-09C; ASHRAE 110-1995; ANSI Z9.5-2011; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; SEFA 8-2010, Cabinent Surface Finish Tests; CE Conformity Marking (230V Models)
Assembly
Fully Assembled
Display Type
Digital
Face Velocity with Sash Fully Open
60 fpm
Work Surface Required
Work Surface Required
Includes Blower
No
Includes Air Flow Monitor
No
Current
10 A
Frequency
50/60 Hz
Lighting Type
LED
Number of Electrical Duplexes
2
Includes Base
No
Housing Material
Steel
Sash Movement Direction
Vertical
Includes Work Surface
No
Blower Required
Blower Required
Product Type
High Performance Ducted Fume Hood
Base Required
Base/Stand Required
Housing Finish
Powder Coated

Description

Fume Hood, Benchtop Mount, Number of Speeds Not Applicable, Air Flow By-Pass, Voltage 100 to 115V AC, 50/60 Hz, Single Phase, 10 Amps AC, Height 59 in, Width 96 in, Depth 31 3/4 in, Length 31 3/4 in, Powder-Coated Steel Finish, White, Includes 1-Piece Molded Fiberglass Liner, Pre-Wired T8 LED Lighting, Series Protector Premier, Agency Compliance ADA; CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; SEFA 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.