Fume Hood, 96 in W, 31 3/4 in L, 59 in H

  • Mfr # 100800021

  • Zoro # G2590765


product price: $17,554.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Includes
(2) Service Fixtures
Overall Width
8 ft
Voltage
208 to 230V AC
Color
White
For Use With
General Chemistry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100800021
Zoro #
G2590765
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 ft
Overall Depth
31 3/4 in
Depth
31 3/4 in
Height
59 in
Length
31 3/4 in
Width
96 in
Inside Width
86.1"
Overall Length
31.7"
Overall Height
59"
Opening Size
28"
Inside Height
37.5"
Inside Length
96"
Interior Height
43 7/8 in
Sash Opening Height
28 in
Interior Depth
7 1/4 ft
Interior Width
23 1/4 in

Details

Item
Fume Hood
Includes
(2) Service Fixtures
Voltage
208 to 230V AC
Color
White
For Use With
General Chemistry
Construction Material
Thermal Plastic
Coating
Powder Coated
Phase
Single
Amps AC
5
Agency Compliance
ADA; CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; CE Conformity Marking (230V models); SEFA 8
Hz
50/60
Finish
Powder-Coated Steel
Series
Protector Premier
Air Flow
By-Pass
Mount
Benchtop
Standards
ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CE, NFPA 45, SEFA 1, UL
Material
Powder-Coated Steel
Voltage (AC)
230
CFM
1025
Compliance
CFR 29, Part 1910; SEFA 1-2010; NFPA 45-2011; ASTM E84-09C; ASHRAE 110-1995; ANSI Z9.5-2011; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; SEFA 8-2010, Cabinent Surface Finish Tests; CE Conformity Marking (230V Models)
Display Type
Digital
Assembly
Fully Assembled
Housing Material
Steel
Frequency
50/60 Hz
Housing Finish
Powder Coated
Includes Blower
No
Includes Work Surface
No
Includes Base
No
Current
5 A
Product Type
Laboratory Hood
Lighting Type
LED

Description

Fume Hood, Benchtop Mount, Air Flow By-Pass, Voltage 208 to 230V AC, 50/60 Hz, Single Phase, 5 Amps AC, Height 59 in, Width 96 in, Depth 31 3/4 in, Length 31 3/4 in, Powder-Coated Steel Finish, White, Includes (2) Service Fixtures, Series Protector Premier, Agency Compliance ADA; CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; CE Conformity Marking (230V models); SEFA 8, For Use With General Chemistry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.