Fume Hood Cart
Mfr # 8026000
Zoro # G2111177
product price: $2,173.99
/eaKey Features
Type
Epoxy Coated Steel
Overall Height
36 in
Color
White
Overall Width
31 7/8 in
For Use With
Protector Demonstration Hood Systems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8026000
Zoro #
G2111177
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36 in
Overall Width
31 7/8 in
Overall Depth
31 7/8 in
Material Thickness
1 in
Adjustable Height - Maximum
36 in
Details
Item
Mobile Cart
Type
Epoxy Coated Steel
Color
White
For Use With
Protector Demonstration Hood Systems
Load Capacity
400 lb
Material
Powder-Coated Steel
Number of Drawers
0
Includes
Cart
Number of Doors
0
Number of Shelves
1
ADA Compliant
Not ADA Compliant
Compatible Product Type
Demonstration Hoods
Mobility
Mobile
Product Type
Fume Hood Cart
Description
Mobile Cart, Epoxy Coated Steel, Color White, Load Capacity 400 lb, Door Type Not Applicable, Material Powder-Coated Steel, Number of Shelves 1, Number of Doors 0, Number of Drawers 0, For Use With Protector Demonstration Hood Systems, Includes Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.