Zoro Homepage

Fume Hood Filter, Prefilter, 6-1/4 in H

  • Mfr # 3288600

  • Zoro # G115544335


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Overall Height
6 1/4 in
Filter Type
Prefilter
Overall Depth
29 in
Nominal Width
36 1/4 in
Overall Width
36 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3288600
Zoro #
G115544335
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 1/4 in
Overall Depth
29 in
Nominal Width
36 1/4 in
Overall Width
36 1/4 in
Nominal Height
6 1/4 in
Nominal Depth
29 in

Details

Item
Fume Hood Filter
Filter Type
Prefilter
For Use With
Logic Biosafety Cabinet
Product Type
Filter Kit
Includes
Installation Hardware, Metal Scree-Type Prefilter
Compatible Product Type
Logic Biosafety Cabinet

Description

Fume Hood Filters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.