
Fume Hood Filter, Prefilter, 6-1/4 in H
Mfr # 3288603
Zoro # G215544297
product price: $476.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Product Type
Filter Kit
Nominal Depth
29 in
Filter Type
Prefilter
Nominal Width
72 1/4 in
For Use With
Logic Biosafety Cabinet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3288603
Zoro #
G215544297
UPC #
-
Country of Origin
United States
Dimensions
Nominal Depth
29 in
Nominal Width
72 1/4 in
Nominal Height
6 1/4 in
Overall Width
72 1/4 in
Overall Height
6 1/4 in
Overall Depth
29 in
Details
Item
Fume Hood Filter
Product Type
Filter Kit
Filter Type
Prefilter
For Use With
Logic Biosafety Cabinet
Includes
Installation Hardware, Metal Scree-Type Prefilter
Compatible Product Type
Logic Biosafety Cabinet
Description
Fume Hood Filters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.