Fume Hood Filters
- Mfr # 9577460
- Zoro # G825066554
product price:Â
$
1,235.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
16 in
Filter Type
Carbon
Overall Width
30 in
Overall Height
4 in
Compatible Product Type
Protector Airo Filtered Fume Hoods, Protector Echo Filtered Fume Hoods
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9577460
- Zoro #
- G825066554
- UPC #
- -
- Country of Origin
- United States
- Filter Type
- Carbon
- Compatible Product Type
- Protector Airo Filtered Fume Hoods, Protector Echo Filtered Fume Hoods
- Standards
- AFNOR NFX 15-211
- For Use With
- Airo Filtered Fume Hoods, Protector Echo Fume Hoods
- Item
- Filter
- Product Type
- Filter
Dimensions
- Overall Depth
- 16 in
- Overall Width
- 30 in
- Overall Height
- 4 in
Description
Filter, Not Applicable, Not Applicable, Not Applicable, Filter Efficiency Not Applicable, For Use With Airo Filtered Fume Hoods, Protector Echo Fume Hoods, AFNOR NFX 15-211, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.