Shop LABCONCO
See all product information
Create Account
Fume Hood Filters
- Mfr # 9577461
- Zoro # G025066569
product price:Â
$
1,103.99
/ea
Free Shipping & Returns
Key Features
For Use With
Airo Filtered Fume Hoods, Protector Echo Fume Hoods
Product Type
Filter
Compatible Product Type
Protector Airo Filtered Fume Hoods, Protector Echo Filtered Fume Hoods
Overall Height
4 in
Filter Efficiency
99.995% Efficient
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9577461
- Zoro #
- G025066569
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Airo Filtered Fume Hoods, Protector Echo Fume Hoods
- Product Type
- Filter
- Compatible Product Type
- Protector Airo Filtered Fume Hoods, Protector Echo Filtered Fume Hoods
- Filter Efficiency
- 99.995% Efficient
- Filter Type
- HEPA
- Item
- Filter
Dimensions
- Overall Height
- 4 in
- Overall Width
- 16 in
- Overall Depth
- 30 in
Description
Filter, Not Applicable, Not Applicable, Not Applicable, Filter Efficiency 99.995 Percent Efficient, For Use With Airo Filtered Fume Hoods, Protector Echo Fume Hoods, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.