Shop LABCONCO
See all product information
Create Account
Fume Hood Tubing, Fittings, & Accessorie
- Mfr # 9577473
- Zoro # G325066672
product price:Â
$
1,602.99
/ea
Free Shipping & Returns
Key Features
Voltage
120/230 V AC
Product Type
Acid Sensor
Overall Length
2 in
Material
Plastic
Overall Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9577473
- Zoro #
- G325066672
- UPC #
- -
- Country of Origin
- France
- Item
- Fume Hood Tubing, Fittings, & Accessories
- Voltage
- 120/230 V AC
- Product Type
- Acid Sensor
- Material
- Plastic
- Traction Material
- Plastic
Dimensions
- Overall Length
- 2 in
- Overall Width
- 2 in
- Overall Diameter
- 2 in
Description
Fume Hood Tubing, Fittings, & Accessorie
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.