Glassware Holder
Mfr # 4424600
Zoro # G2596995
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Height
4 in
Width
3 in
Construction
Type 304 Stainless Steel
Depth
3 in
Features
Vinyl-Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4424600
Zoro #
G2596995
UPC #
-
Country of Origin
United States
Dimensions
Height
4 in
Width
3 in
Depth
3 in
Overall Height
4 in
Overall Width
3 in
Overall Depth
3 in
Details
Item
Glassware Holder
Construction
Type 304 Stainless Steel
Features
Vinyl-Coated
Material
Stainless Steel
Product Type
Glassware Holder
Description
Glassware HolderHeight 4 In., Width 3 In., Depth 3 In., Construction Type 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.