Zoro Homepage

Glassware Holder

  • Mfr # 4424800

  • Zoro # G902594215


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Width
4 in
Overall Height
6 in
Depth
4 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4424800
Zoro #
G902594215
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Height
6 in
Depth
4 in
Width
4 in
Height
6 in
Overall Depth
4 in

Details

Item
Glassware Holder
Material
Stainless Steel
Construction
Type 304 Stainless Steel
Features
Vinyl-Coated
Product Type
Glassware Holder

Description

Glassware HolderHeight 6 In., Width 4 In., Depth 4 In., Construction Type 304 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.