Zoro Homepage

Glovebox, Fiberglass, Filtered, 34x46 In

  • Mfr # 5080060

  • Zoro # G3330175


product price: $48,836.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Auto-Pressure Controller, Bag-In/Bag-Out Filter Disposal, Blower, Blower Speed Control, In/Out HEPA Filters, Neoprene Gloves Size 9 3/4, Pressure Relief Bubbler
Overall Width
34 3/8 in
Voltage
100/115V
Material
Fiberglass
Number of Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5080060
Zoro #
G3330175
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
34 3/8 in
Height
45 3/4 in
Width
63 7/8 in
Length
34 2/5 in
Overall Length
5 1/4 ft
Overall Height
45 3/4 in
Viewing Window Height
27 5/8 in
Internal Working Width
35 1/2 in
Viewing Window Width
36 in

Details

Item
Glove Box
Includes
Auto-Pressure Controller, Bag-In/Bag-Out Filter Disposal, Blower, Blower Speed Control, In/Out HEPA Filters, Neoprene Gloves Size 9 3/4, Pressure Relief Bubbler
Voltage
100/115V
Material
Fiberglass
Number of Ports
2
Standards
CAN/CSA C22.2 No 1010.1, CE, ETL, UL 3101-1/61010-1
Filter Type
HEPA
Product Type
Glove Box
Display Type
LCD
Current
10 A
Liner Material
Fiberglass
Frequency
50/60 Hz
Power Source
Corded

Description

Glove Box, Number of Ports 2, Material Fiberglass, Length 34 2/5 in, Width 63 7/8 in, Height 45 3/4 in, Includes Auto-Pressure Controller, Bag-In/Bag-Out Filter Disposal, Blower, Blower Speed Control, In/Out HEPA Filters, Neoprene Gloves Size 9 3/4, Pressure Relief Bubbler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.