Zoro Homepage

Glovebox, SS, Filtered, 34x46 In

  • Mfr # 5060112

  • Zoro # G0124553


product price: $69,740.99
/ea
Item requires special delivery charges. A $435.00 per item surcharge will be applied.

Key Features

Number of Ports
4
Includes
Analog Pressure Gauges, (4) Manual Valves, Interior Electrical Duplex, Interior Pass-Thru Plug, Pressure Relief Bubbler, (2) Pair Neoprene Gloves Size 9 3/4 in
Material
Stainless Steel
Height
45 3/4 in
Length
34 2/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5060112
Zoro #
G0124553
UPC #
-
Country of Origin
United States

Dimensions

Height
45 3/4 in
Length
34 2/5 in
Width
108 7/8 in
Overall Height
45 3/4 in
Overall Width
34 3/8 in
Internal Working Width
6 3/4 ft
Viewing Window Height
27 5/8 in
Viewing Window Width
36 in
Overall Length
9 1/8 ft

Details

Item
Glove Box
Number of Ports
4
Includes
Analog Pressure Gauges, (4) Manual Valves, Interior Electrical Duplex, Interior Pass-Thru Plug, Pressure Relief Bubbler, (2) Pair Neoprene Gloves Size 9 3/4 in
Material
Stainless Steel
Product Type
Glove Box
Standards
CAN/CSA C22.2 No. 1010.1, ETL, UL 3101-1/61010-1
Current
10 A
Display Type
LCD
Liner Material
Stainless Steel
Power Source
Corded
Frequency
50/60 Hz
Voltage
100/115V

Description

Glove Box, Number of Ports 4, Material Stainless Steel, Length 34 2/5 in, Width 108 7/8 in, Height 45 3/4 in, Includes Analog Pressure Gauges, (4) Manual Valves, Interior Electrical Duplex, Interior Pass-Thru Plug, Pressure Relief Bubbler, (2) Pair Neoprene Gloves Size 9 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.