Shop LABCONCO
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
HeatedShelfChamber, 14-1/4"H, 16-3/4"L
- Mfr # 780802000
- Zoro # G711249108
product price:Â
$
12,605.99
/ea
Key Features
Includes
10 in dia Removable Shelves, 12 in dia Acrylic Cylinder and Base, Temperature Probe
Overall Length
16 3/4 in
Overall Height
14 1/4 in
Overall Width
13 1/2 in
Compatible Product Type
Bulk Drying, Flask Drying
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 780802000
- Zoro #
- G711249108
- UPC #
- -
- Country of Origin
- United States
- Item
- Heated Shelf Chamber
- Includes
- 10 in dia Removable Shelves, 12 in dia Acrylic Cylinder and Base, Temperature Probe
- Compatible Product Type
- Bulk Drying, Flask Drying
- Product Type
- Heated Shelf Chamber
Dimensions
- Overall Length
- 16 3/4 in
- Overall Height
- 14 1/4 in
- Overall Width
- 13 1/2 in
- Wire Rope Length
- 16 3/4 in
- Length
- 16 3/4 in
Description
Heated Shelf Chamber, Includes 10 in dia Removable Shelves, 12 in dia Acrylic Cylinder and Base, Temperature Probe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.