Zoro Homepage

HEPA Filter

  • Mfr # 6938100

  • Zoro # G8384783


product price: $602.99
/ea
Free Shipping & Returns

Key Features

For Use With
Paramount Ductless Enclosures (9/2008 and Newer), Protector Downdraft Powder Stations, Protector Evidence Drying Cabinets
Actual Depth
15 in
Actual Width
18 in
Actual Height
1.5 in
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6938100
Zoro #
G8384783
UPC #
-
Country of Origin
United States

Dimensions

Actual Depth
15 in
Actual Width
18 in
Actual Height
1.5 in
Overall Width
18 in
Nominal Width
2 ft, 3 ft, 4 ft, 5 ft, 6 ft
For Nominal Width
6 ft
Nominal Depth
15 in
Nominal Height
1 3/4 in
Overall Depth
15 in
Overall Height
1 1/2 in

Details

Item
Filter
For Use With
Paramount Ductless Enclosures (9/2008 and Newer), Protector Downdraft Powder Stations, Protector Evidence Drying Cabinets
Product Type
Filter
Filter Efficiency
99.99% Efficient
Compatible Product Type
Paramount Ductless Enclosures, Protector Downdraft Powder Stations, Protector Evidence Drying Cabinets
Filter Type
HEPA
Compatible with Manufacturer Model Number
6963XXX

Description

Filter, 15 in, 1 3/4 in, 2 ft, 3 ft, 4 ft, 5 ft, 6 ft, 15 in, 1.5 in, 18 in, Filter Efficiency 99.99 Percent Efficient, For Use With Paramount Ductless Enclosures (9/2008 and Newer), Protector Downdraft Powder Stations, Protector Evidence Drying Cabinets, Not Applicable, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.