Zoro Homepage

Horizontal Clean Bench 5 ft

  • Mfr # 5350500

  • Zoro # G010354589


product price: $12,785.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Filters
Overall Width
5 1/4 ft
Voltage
115V AC
Color
White
For Use With
Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5350500
Zoro #
G010354589
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 1/4 ft
Overall Depth
33 1/4 in
Cord Length
10 ft
Adjustable Height
Fixed
Overall Height
4 1/4 ft
Interior Depth
21 in
Sash Opening Width
5 ft
Sash Opening Height
30 1/4 in
Interior Height
30 1/4 in

Details

Item
Clean Bench
Includes
Filters
Voltage
115V AC
Color
White
For Use With
Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences
Series
Nexus Horizontal
Assembly
Unassembled
Standards
CAN/CSA 22.2 No. 61010-1, CAN/CSA C22.2, CE, ETL, ISO Class 4 Conditions per ISO 14644-1 and 2, UKCA Conformity Marking (230V Models), UL, UL 61010.1
Display Type
Analog
Filter Type
HEPA
Number of Filters Required
1
Filter Efficiency
99.99%
ISO Class Rating
ISO 4
Housing Material
Steel
Current
16 A
Housing Finish
Epoxy Coated
Product Type
Clean Bench
Includes Work Surface
Yes
Includes Air Flow Monitor
Yes
Includes Blower
Yes
Blower Required
No Blower Required
Lighting Type
LED
Includes Base
Yes
Face Velocity with Sash Fully Open
85 fpm
Industry Application
Pharmaceutical
Airflow Direction
Horizontal
Includes Pre-Filter
Yes
Pre-Filter Material
Polyester Fiber
Base Material
Epoxy-Coated Steel
Work Surface Required
Work Surface Required
Base Required
Base/Stand Required
Work Surface Material
PVC

Description

Clean Bench, Filter Type HEPA, Overall Height 4 1/4 ft, Overall Width 5 1/4 ft, Voltage 115V AC, Number of Filters Required 1, For Use With Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences, Series Nexus Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.