Zoro Homepage

Horizontal Clean Bench, 8 Ft

  • Mfr # 5381800

  • Zoro # G010354497


product price: $21,311.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Filters
Overall Width
8 3/8 ft
Voltage
115V AC
Color
White
For Use With
Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5381800
Zoro #
G010354497
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 3/8 ft
Overall Depth
38 1/4 in
Adjustable Height
Fixed
Overall Height
4 1/4 ft
Cord Length
10 ft
Interior Height
30 1/4 in
Sash Opening Height
30 1/4 in
Sash Opening Width
8 1/4 ft
Interior Depth
26 in

Details

Item
Clean Bench
Includes
Filters
Voltage
115V AC
Color
White
For Use With
Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences
Filter Efficiency
99.99%
Number of Filters Required
1
Display Type
Analog
Series
Nexus Horizontal
Filter Type
HEPA
Assembly
Unassembled
Standards
CAN/CSA 22.2 No. 61010-1, CAN/CSA C22.2, CE, ETL, ISO Class 4 Conditions per ISO 14644-1 and 2, UKCA Conformity Marking (230V Models), UL, UL 61010.1
Industry Application
Pharmaceutical
Face Velocity with Sash Fully Open
85 fpm
Includes Work Surface
Yes
Airflow Direction
Horizontal
Includes Air Flow Monitor
Yes
Blower Required
No Blower Required
Includes Base
Yes
Work Surface Material
Stainless Steel
Product Type
Clean Bench
Includes Pre-Filter
Yes
Base Material
Epoxy-Coated Steel
Work Surface Required
Work Surface Required
Housing Material
Steel
Base Required
Base/Stand Required
Pre-Filter Material
Polyester Fiber
Number of Electrical Duplexes
2
Lighting Type
LED, UV
Current
16 A
Housing Finish
Epoxy Coated
ISO Class Rating
ISO 4
Includes Blower
Yes

Description

Clean Bench, Filter Type HEPA, Overall Height 4 1/4 ft, Overall Width 8 3/8 ft, Voltage 115V AC, Number of Filters Required 1, For Use With Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences, Series Nexus Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.