Zoro Homepage

Installation kit for Labconco Glassware

  • Mfr # 4579800

  • Zoro # G315544296


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Material
Brass, Stainless Steel
Product Type
Install Kit Free Standing Washer
Overall Width
4 in
Overall Height
8 1/2 in
Overall Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4579800
Zoro #
G315544296
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Height
8 1/2 in
Overall Depth
1 in

Details

Item
Installation kit for Labconco Glassware Washers
Material
Brass, Stainless Steel
Product Type
Install Kit Free Standing Washer
Includes
Hardware
Features
Tubing For the Connection of Bladder Tanks

Description

Installation kit for Labconco Glassware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.