
IV Bar, 29 in L
Mfr # 3288900
Zoro # G615544293
product price: $247.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Includes
(4) Hangers, IV Bar, Mounting Hardware
Overall Length
29 in
Product Type
IV Bar
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3288900
Zoro #
G615544293
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Length
29 in
Overall Diameter
3/4 in
Details
Includes
(4) Hangers, IV Bar, Mounting Hardware
Item
IV Bar
Product Type
IV Bar
Material
Stainless Steel
Description
Fume Hood Accessories
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.