Zoro Homepage

Laboratory Bin, Wired Plastic, 22 1/4 in L, 17 in W, 4 in H

  • Mfr # 8068000

  • Zoro # G2597205


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 in
Overall Length
22 1/4 in
Overall Width
17 in
Height
4 in
Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8068000
Zoro #
G2597205
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Length
22 1/4 in
Overall Width
17 in
Height
4 in
Width
17 in
Length
23 in
Length (Straight Wireway)
23 in
Drawer or Bin Length
4 in

Details

Item
Laboratory Bin
Color
White
Material
Wired Plastic
Number of Compartments
1
Includes
4 in Bin
For Use With
Flexi-Bin Cart
Cart Material
Plastic
Product Type
Bin
ADA Compliant
Not ADA Compliant
5
17 in

Description

Laboratory Bin, Number of Compartments 1, Material Wired Plastic, Color Glacier White, Height 4 In., Width 17 In., Length 23 In., For Use With 39D524, Includes 4 In. Bin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.