Shop LABCONCO
See all product information
Create Account
Laboratory Cart with Flexi-Bin, Welded Steel Frame, 34 7/8 in L, 19 in W, 36 3/8 in H
- Mfr # 8010000
- Zoro # G2597220
product price:Â
$
1,218.99
/ea
Free Shipping & Returns
Key Features
Overall Height
36 3/8 in
Overall Length
34 7/8 in
Overall Width
19 in
Material
Welded Steel Frame
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010000
- Zoro #
- G2597220
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 36 3/8 in
- Overall Length
- 34 7/8 in
- Overall Width
- 19 in
- Wheel Diameter
- 4 in
- Height
- 37 in
- Width
- 20 in
- Length
- 35 in
- Drawer or Bin Length
- 4 in
- Wire Rope Length
- 34 7/8 in
Details
- Material
- Welded Steel Frame
- Color
- White
- Item
- Laboratory Cart with Flexi-Bin
- Number of Compartments
- 1
- Includes
- (3) 20.25 in Long Polyurethane Dividers, (4) 15.25 in Short Polyurethane Dividers
- For Use With
- 39D526
- Cart Material
- Steel
- Product Type
- Lab Cart
- ADA Compliant
- Not ADA Compliant
- Maximum Load Capacity
- 400 lb
- 5
- 20 in
- Wire Color
- White
- Compatible Product Type
- 39D526
Description
Laboratory Cart with Flexi-BinNumber of Compartments 1, Compartment Size 4 In., Height 37 In., Width 20 In.Length 35 In.Material Welded Steel Frame, Color Glacier White, For Use With 39D526Includes 4 In. Bin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.