Zoro Homepage

Laboratory Fume Hood, Unassembled, 47 in.

  • Mfr # 2246600

  • Zoro # G3456531


product price: $5,671.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Light and Blower Switches, Pre-Wired 100 Watt Vapor-Proof Incandescent Light
Overall Width
47 in
Voltage
100 to 115V AC
Color
White
For Use With
General Chemistry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2246600
Zoro #
G3456531
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
47 in
Overall Depth
25 in
Height
48 in
Depth
25 in
Length
25 in
Duct Width
10 in
Width
47 in
Overall Height
4 ft
Interior Width
18 1/2 in
Sash Opening Height
41 1/4 in
Sash Opening Width
18 1/2 in
Outlet Outside Diameter
10 1/4 in
Interior Height
29 in
Interior Depth
43 1/4 in

Description

Fume Hood, Unassembled, Benchtop Mount, Number of Speeds 1, Air Flow By-Pass, Sound Level dBA 75, Voltage 100 to 115V AC, 50/60 Hz, Single Phase, 1 Amps AC, 100 W Watts, Height 48 in, Width 47 in, Depth 25 in, Length 25 in, Duct Width 10 in, Powder-Coated Steel Finish, White, Includes Light and Blower Switches, Pre-Wired 100 Watt Vapor-Proof Incandescent Light, Series Basic 47

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.