Zoro Homepage

Laboratory Hood, 100 to 115V, 72" L

  • Mfr # 160605102

  • Zoro # G8341156


product price: $14,183.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
GFCI Electrical Duplex, Two Service Fixtures
Overall Width
6 ft
Voltage
100 to 115V AC
Color
White
For Use With
General Chemistry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160605102
Zoro #
G8341156
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 ft
Overall Depth
32 3/4 in
Length
72 in
Depth
32 3/4 in
Width
72 in
Height
59 in
Overall Height
4 7/8 ft
Sash Opening Width
5 5/8 ft
Interior Depth
5 5/8 ft
Interior Height
4 ft
Interior Width
24 3/4 in
Sash Opening Height
28 in
Outlet Outside Diameter
12 in

Details

Item
Laboratory Hood
Includes
GFCI Electrical Duplex, Two Service Fixtures
Voltage
100 to 115V AC
Color
White
For Use With
General Chemistry
Finish
Powder Coated
Agency Compliance
ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CFR 29, NFPA 45, SEFA 1, SEFA 8, UL 1805, UL 61010
Comes With
LED Light
Assembly
Fully Assembled
Mount
Benchtop
Air Flow
By-Pass
Series
Protector Classmate
Display Type
Digital
Amps AC
10
Phase
Single
Hz
50/60
Type
Vertical and Horizontal Sash
Standards
ANSI Z9.5, ASHRAE 110, ASTM E84-09C, CAN/CSA C22.2 No 61010.1, CFR 29, Part 1910, SEFA 1, SEFA 8, UL 1805, UL 61010-1
Housing Material
Steel
Sash Movement Direction
Vertical and Horizontal
Base Required
Base/Stand Required
Number of Electrical Duplexes
1
Industry Application
Education
Current
10 A
Includes Work Surface
No
Lighting Type
LED
Includes Air Flow Monitor
No
Product Type
Laboratory Hood
Includes Blower
No
Work Surface Required
Work Surface Required
Housing Finish
Powder Coated
Frequency
50/60 Hz
Blower Required
Blower Required
Includes Base
No

Description

Laboratory Hood, Vertical and Horizontal Sash, Benchtop Mount, Number of Speeds Not Applicable, Air Flow By-Pass, Voltage 100 to 115V AC, 50/60 Hz, Single Phase, 10 Amps AC, Height 59 in, Width 72 in, Depth 32 3/4 in, Length 72 in, Powder Coated Finish, White, Includes GFCI Electrical Duplex, Two Service Fixtures, Series Protector Classmate, Agency Compliance ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CFR 29, NFPA 45, SEFA 1, SEFA 8, UL 1805, UL 61010, For Use With General Chemistry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.