Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Hood, 208 to 230V, 72" L

  • Mfr # 160605120

  • Zoro # G8341682


product price: $13,690.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Includes
LED Light
Overall Width
6 ft
Voltage
208 to 230V AC
Color
White
For Use With
General Chemistry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160605120
Zoro #
G8341682
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 ft
Overall Depth
32 3/4 in
Width
72 in
Depth
32 3/4 in
Length
72 in
Height
59 in
Sash Opening Height
28 in
Interior Height
4 ft
Interior Width
24 3/4 in
Interior Depth
5 5/8 ft

Details

Item
Laboratory Hood
Includes
LED Light
Voltage
208 to 230V AC
Color
White
For Use With
General Chemistry
Air Flow
By-Pass
Amps AC
5
Type
Vertical and Horizontal Sash
Finish
Powder Coated
Standards
ANSI Z9.5, ASHRAE 110, ASTM E84-09C, CAN/CSA C22.2 No 61010.1, CFR 29, Part 1910, SEFA 1, SEFA 8, UL 1805, UL 61010-1
Assembly
Fully Assembled
Mount
Benchtop
Display Type
Digital
Agency Compliance
ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CFR 29, NFPA 45, SEFA 1, SEFA 8, UL 1805, UL 61010
Hz
50/60
Phase
Single
Comes With
LED Light
Series
Protector Classmate
Lighting Type
LED
Housing Material
Steel
Includes Base
No
Frequency
50/60 Hz
Includes Blower
No
Current
5 A
Product Type
Laboratory Hood
Includes Work Surface
No
Industry Application
Education
Housing Finish
Powder Coated

Description

Laboratory Hood, Vertical and Horizontal Sash, Benchtop Mount, Air Flow By-Pass, Voltage 208 to 230V AC, 50/60 Hz, Single Phase, 5 Amps AC, Height 59 in, Width 72 in, Depth 32 3/4 in, Length 72 in, Powder Coated Finish, White, Includes LED Light, Series Protector Classmate, Agency Compliance ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CFR 29, NFPA 45, SEFA 1, SEFA 8, UL 1805, UL 61010, For Use With General Chemistry, Comes With LED Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.