Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Hood, Floor, 144 in.W

  • Mfr # 112136002

  • Zoro # G0110221


product price: $36,878.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Horizontal Sliding Sash
Overall Width
144 in
Voltage
115V AC
Color
White
For Use With
General Chemistry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112136002
Zoro #
G0110221
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
144 in
Overall Depth
55 3/4 in
Depth
55 3/4 in
Width
144 in
Length
55 3/4 in
Height
95 in
Overall Height
7 7/8 ft
Outlet Outside Diameter
12 3/4 in
Interior Height
84 in
Interior Depth
11 1/4 ft
Sash Opening Height
6 1/8 ft
Interior Width
46 3/4 in
Sash Opening Width
5 1/2 ft

Details

Item
Fume Hood
Includes
Horizontal Sliding Sash
Voltage
115V AC
Color
White
For Use With
General Chemistry
Agency Compliance
CFR 29, Part 1910; NFPA 45; ASHRAE 110; UL 61010-1; UL 1805; SEFA 1; ASTM E84-09C; ANSI Z9.5; CAN/CSA C22.2 No. 61010.1; SEFA 8, Cabinet Surface Finish Tests
Hz
50/60
Series
Protector XL
Mount
Floor-Mount
Air Flow
By-Pass
Finish
Powder-Coated Steel
Amps AC
10
Phase
Single
Number of Speeds
0
Assembly
Unassembled
Standards
ANSI Z9.5, ASHRAE 110, ASTM E84-09C, CAN/CSA C22.2 No 61010.1, CFR 29, Part 1910, SEFA 1, SEFA 8, UL 1805, UL 61010-1
Display Type
Digital
Lighting Type
LED
Number of Electrical Duplexes
2
Work Surface Material
FRP
Blower Required
Blower Required
Includes Base
No
Housing Material
Steel
Face Velocity with Sash Fully Open
60 fpm
Housing Finish
Powder Coated
Includes Work Surface
No
Sash Movement Direction
Horizontal
Current
10 A
Includes Blower
No
Includes Air Flow Monitor
No
Frequency
60 Hz
Product Type
Floor-Mounted Hood

Description

Fume Hood, Floor-Mount Mount, Number of Speeds 0, Air Flow By-Pass, Voltage 115V AC, 50/60 Hz, Single Phase, 10 Amps AC, Height 95 in, Width 144 in, Depth 55 3/4 in, Length 55 3/4 in, Powder-Coated Steel Finish, White, Includes Horizontal Sliding Sash, Series Protector XL, Agency Compliance CFR 29, Part 1910; NFPA 45; ASHRAE 110; UL 61010-1; UL 1805; SEFA 1; ASTM E84-09C; ANSI Z9.5; CAN/CSA C22.2 No. 61010.1; SEFA 8, Cabinet Surface Finish Tests, For Use With General Chemistry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.