Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Hood, Floor, 192 in.W, 115V

  • Mfr # 112216002

  • Zoro # G0109932


product price: $42,497.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Horizontal Sliding Sash
Overall Width
192 in
Voltage
115V AC
Color
White
For Use With
General Chemistry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112216002
Zoro #
G0109932
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
192 in
Overall Depth
37 3/4 in
Height
95 in
Depth
37 3/4 in
Width
192 in
Length
37 3/4 in
Overall Height
7 7/8 ft
Sash Opening Height
6 1/8 ft
Interior Width
28 3/4 ft
Sash Opening Width
7 1/2 ft
Interior Depth
15 1/4 ft
Interior Height
84 in
Outlet Outside Diameter
12 3/4 in

Details

Item
Fume Hood
Includes
Horizontal Sliding Sash
Voltage
115V AC
Color
White
For Use With
General Chemistry
Hz
50/60
Air Flow
By-Pass
Agency Compliance
CFR 29, Part 1910; NFPA 45; ASHRAE 110; UL 61010-1; UL 1805; SEFA 1; ASTM E84-09C; ANSI Z9.5; CAN/CSA C22.2 No. 61010.1; SEFA 8, Cabinet Surface Finish Tests
Series
Protector XL
Mount
Floor-Mount
Number of Speeds
0
Finish
Powder-Coated Steel
Phase
Single
Amps AC
10
Standards
ANSI Z9.5, ASHRAE 110, ASTM E84-09C, CAN/CSA C22.2 No 61010.1, CFR 29, Part 1910, SEFA 1, SEFA 8, UL 1805, UL 61010-1
Assembly
Unassembled
Display Type
Digital
Includes Blower
No
Includes Work Surface
No
Blower Required
Blower Required
Work Surface Material
FRP
Includes Base
No
Number of Electrical Duplexes
2
Sash Movement Direction
Horizontal
Housing Material
Steel
Product Type
Floor-Mounted Hood
Includes Air Flow Monitor
No
Face Velocity with Sash Fully Open
60 fpm
Lighting Type
LED
Housing Finish
Powder Coated
Current
10 A
Frequency
60 Hz

Description

Fume Hood, Floor-Mount Mount, Number of Speeds 0, Air Flow By-Pass, Voltage 115V AC, 50/60 Hz, Single Phase, 10 Amps AC, Height 95 in, Width 192 in, Depth 37 3/4 in, Length 37 3/4 in, Powder-Coated Steel Finish, White, Includes Horizontal Sliding Sash, Series Protector XL, Agency Compliance CFR 29, Part 1910; NFPA 45; ASHRAE 110; UL 61010-1; UL 1805; SEFA 1; ASTM E84-09C; ANSI Z9.5; CAN/CSA C22.2 No. 61010.1; SEFA 8, Cabinet Surface Finish Tests, For Use With General Chemistry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.