Zoro Homepage

Laboratory Hood, Floor, 72 in.W, 60 Hz

  • Mfr # 112627002

  • Zoro # G0110090


product price: $23,777.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Vertical Rising Sash
Overall Width
6 ft
Voltage
115V AC
Color
White
For Use With
General Chemistry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112627002
Zoro #
G0110090
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 ft
Overall Depth
43 3/4 in
Width
72 in
Height
95 in
Length
43 3/4 in
Depth
43 3/4 in
Overall Height
7 7/8 ft
Sash Opening Width
5 1/4 ft
Interior Width
34 3/4 in
Sash Opening Height
5 1/4 ft
Interior Height
84 in
Outlet Outside Diameter
12 3/4 in
Interior Depth
5 1/4 ft

Description

Fume Hood, Floor-Mount Mount, Number of Speeds 0, Air Flow By-Pass, Voltage 115V AC, 50/60 Hz, Single Phase, 10 Amps AC, Height 95 in, Width 72 in, Depth 43 3/4 in, Length 43 3/4 in, Powder-Coated Steel Finish, White, Includes Vertical Rising Sash, Series Protector XL, Agency Compliance CFR 29, Part 1910; NFPA 45; ASHRAE 110; UL 61010-1; UL 1805; SEFA 1; ASTM E84-09C; ANSI Z9.5; CAN/CSA C22.2 No. 61010.1; SEFA 8, Cabinet Surface Finish Tests, For Use With General Chemistry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.