Zoro Homepage

Laboratory Hood, Floor, 96 in.W

  • Mfr # 112827002

  • Zoro # G0110002


product price: $27,605.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Vertical Rising Sash
Overall Width
8 ft
Voltage
115V AC
Color
White
For Use With
General Chemistry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112827002
Zoro #
G0110002
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 ft
Overall Depth
43 3/4 in
Depth
43 3/4 in
Length
43 3/4 in
Width
96 in
Height
95 in
Overall Height
7 7/8 ft
Outlet Outside Diameter
12 3/4 in
Interior Width
34 3/4 in
Sash Opening Height
5 1/4 ft
Sash Opening Width
7 1/4 ft
Interior Height
84 in
Interior Depth
7 1/4 ft

Details

Item
Fume Hood
Includes
Vertical Rising Sash
Voltage
115V AC
Color
White
For Use With
General Chemistry
Agency Compliance
CFR 29, Part 1910; NFPA 45; ASHRAE 110; UL 61010-1; UL 1805; SEFA 1; ASTM E84-09C; ANSI Z9.5; CAN/CSA C22.2 No. 61010.1; SEFA 8, Cabinet Surface Finish Tests
Air Flow
By-Pass
Amps AC
10
Mount
Floor-Mount
Number of Speeds
0
Hz
50/60
Series
Protector XL
Phase
Single
Finish
Powder-Coated Steel
Assembly
Unassembled
Standards
ANSI Z9.5, ASHRAE 110, ASTM E84-09C, CAN/CSA C22.2 No 61010.1, CFR 29, Part 1910, SEFA 1, SEFA 8, UL 1805, UL 61010-1
Display Type
Digital
Current
10 A
Blower Required
Blower Required
Includes Air Flow Monitor
No
Work Surface Material
FRP
Housing Finish
Powder Coated
Includes Base
No
Includes Work Surface
No
Product Type
High Performance Ducted Fume Hood
Includes Blower
No
Face Velocity with Sash @ 62.5% Open
100 fpm
Sash Movement Direction
Vertical
Housing Material
Steel
Face Velocity with Sash Fully Open
60 fpm
Number of Electrical Duplexes
2
Lighting Type
LED
Frequency
60 Hz

Description

Fume Hood, Floor-Mount Mount, Number of Speeds 0, Air Flow By-Pass, Voltage 115V AC, 50/60 Hz, Single Phase, 10 Amps AC, Height 95 in, Width 96 in, Depth 43 3/4 in, Length 43 3/4 in, Powder-Coated Steel Finish, White, Includes Vertical Rising Sash, Series Protector XL, Agency Compliance CFR 29, Part 1910; NFPA 45; ASHRAE 110; UL 61010-1; UL 1805; SEFA 1; ASTM E84-09C; ANSI Z9.5; CAN/CSA C22.2 No. 61010.1; SEFA 8, Cabinet Surface Finish Tests, For Use With General Chemistry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.