Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Hood, Floor, 96inW, 37-11/16in.D

  • Mfr # 112816002

  • Zoro # G0110553


product price: $24,916.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Horizontal Sliding Sash
Overall Width
8 ft
Voltage
115V AC
Color
White
For Use With
General Chemistry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112816002
Zoro #
G0110553
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 ft
Overall Depth
37 3/4 in
Width
96 in
Length
37 3/4 in
Depth
37 3/4 in
Height
95 in
Overall Height
7 7/8 ft
Interior Depth
7 1/4 ft
Outlet Outside Diameter
12 3/4 in
Interior Width
28 3/4 in
Sash Opening Width
41 5/8 in
Sash Opening Height
6 1/8 ft
Interior Height
84 in

Details

Item
Fume Hood
Includes
Horizontal Sliding Sash
Voltage
115V AC
Color
White
For Use With
General Chemistry
Finish
Powder-Coated Steel
Mount
Floor-Mount
Phase
Single
Hz
50/60
Series
Protector XL
Agency Compliance
CFR 29, Part 1910; NFPA 45; ASHRAE 110; UL 61010-1; UL 1805; SEFA 1; ASTM E84-09C; ANSI Z9.5; CAN/CSA C22.2 No. 61010.1; SEFA 8, Cabinet Surface Finish Tests
Amps AC
10
Number of Speeds
0
Air Flow
By-Pass
Standards
ANSI Z9.5, ASHRAE 110, ASTM E84-09C, CAN/CSA C22.2 No 61010.1, CFR 29, Part 1910, SEFA 1, SEFA 8, UL 1805, UL 61010-1
Assembly
Unassembled
Display Type
Digital
Face Velocity with Sash Fully Open
60 fpm
Number of Electrical Duplexes
2
Lighting Type
LED
Includes Blower
No
Work Surface Material
FRP
Includes Base
No
Sash Movement Direction
Horizontal
Current
10 A
Blower Required
Blower Required
Includes Air Flow Monitor
No
Includes Work Surface
No
Frequency
60 Hz
Product Type
Floor-Mounted Hood
Housing Finish
Powder Coated
Housing Material
Steel

Description

Fume Hood, Floor-Mount Mount, Number of Speeds 0, Air Flow By-Pass, Voltage 115V AC, 50/60 Hz, Single Phase, 10 Amps AC, Height 95 in, Width 96 in, Depth 37 3/4 in, Length 37 3/4 in, Powder-Coated Steel Finish, White, Includes Horizontal Sliding Sash, Series Protector XL, Agency Compliance CFR 29, Part 1910; NFPA 45; ASHRAE 110; UL 61010-1; UL 1805; SEFA 1; ASTM E84-09C; ANSI Z9.5; CAN/CSA C22.2 No. 61010.1; SEFA 8, Cabinet Surface Finish Tests, For Use With General Chemistry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.