Zoro Homepage

Laboratory Stockroom Cart, Welded Steel Frame, 39 1/2 in L, 19 in W, 43 in H

  • Mfr # 8021000

  • Zoro # G2597187


product price: $1,365.99
/ea
Free Shipping & Returns

Key Features

Overall Height
43 in
Overall Length
39 1/2 in
Overall Width
19 in
Height
43 in
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8021000
Zoro #
G2597187
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
43 in
Overall Length
39 1/2 in
Overall Width
19 in
Height
43 in
Width
19 in
Length
40 in
Wheel Diameter
4 in

Details

Item
Laboratory Stockroom Cart
Color
White
Material
Welded Steel Frame
Number of Compartments
1
Cart Material
Steel
Product Type
Lab Cart
ADA Compliant
Not ADA Compliant
Maximum Load Capacity
400 lb
5
19 in

Description

Laboratory Stockroom CartNumber of Compartments 1Height 43 In., Width 19 In.Length 40 In.Material Welded Steel Frame, Color Glacier White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.