Zoro Homepage

Liquid Detergent, 1 Gallon

  • Mfr # 4522000

  • Zoro # G4114135


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Recommended Dilution
Variable
For Use On
Glassware, Metal, Plastic, Wood
Color
Clear
Size
1 gal
pH
14 pH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4522000
Zoro #
G4114135
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Low-Foaming Liquid Detergent
Recommended Dilution
Variable
For Use On
Glassware, Metal, Plastic, Wood
Color
Clear
pH
14 pH
Container Type
Jug
RTU Yield per Container
Variable
Flash Point
None
Standards
ANSI/NFPA
Product Type
Detergent
Product Form
Liquid
Maximum pH Level
14 pH
Fragrance
Unscented
Compatible Material
Glass, Plastic, Stainless Steel
Compatible Product Type
Glassware
Active Ingredients
Acusol 445 (Acumer 1050), Caustic Soda 50% Liquid, Gluconic Acid 50% Liquid, Water Softened

Description

Low-Foaming Liquid Detergent, Container Size 1 gal, Product Form Liquid, Maximum pH Level 14 pH, Fragrance Unscented, Container Type Jug, Product Type Detergent, Active Ingredients Acusol 445 (Acumer 1050), Caustic Soda 50 Percent Liquid, Gluconic Acid 50 Percent Liquid, Water Softened, Recommended Dilution Variable, Compatible Product Type Glassware, Compatible Material Glass, Plastic, Stainless Steel, Color Clear, Flash Point None, RTU Yield per Container Variable, Standards ANSI/NFPA

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.