
Logic Mag-Zone Waste Bag Holder, 29 in L
Mfr # 3033100
Zoro # G515544355
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Overall Width
6 in
Overall Length
29 in
Material
Stainless Steel
Product Type
Logic Mag-Zone Waste Bag Holder
Includes
Magnetic Waste Bag Holder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3033100
Zoro #
G515544355
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
6 in
Overall Length
29 in
Details
Item
Logic Mag-Zone Waste Bag Holder
Material
Stainless Steel
Product Type
Logic Mag-Zone Waste Bag Holder
Includes
Magnetic Waste Bag Holder
Description
Fume Hood Accessories
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.