Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Logic Remote Communication Board, 29 in L

  • Mfr # 3289000

  • Zoro # G715544346


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Product Type
Logic Remote Communication Board
Overall Length
29 in
Overall Width
4 3/8 in
Includes
(3) Dry Contacts with 12V @ 500mA Total, Ethernet Pass-Through, RS-232 Port for USB or DB9 Connector, 4-20 mA Output, USB Data Output
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3289000
Zoro #
G715544346
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
29 in
Overall Width
4 3/8 in

Details

Product Type
Logic Remote Communication Board
Item
Logic Remote Communication Board
Includes
(3) Dry Contacts with 12V @ 500mA Total, Ethernet Pass-Through, RS-232 Port for USB or DB9 Connector, 4-20 mA Output, USB Data Output
Voltage
12

Description

Fume Hood Accessories

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.