Zoro Homepage

Magnetic Pipette Aid holder, 29 in L

  • Mfr # 3033200

  • Zoro # G415544295


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2 1/8 in
Overall Length
29 in
Material
Stainless Steel
Product Type
Logic Mag-Zone Magnetic Pipette Aid holder
Includes
Magnetic Pipette Aid Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3033200
Zoro #
G415544295
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 1/8 in
Overall Length
29 in

Details

Item
Logic Mag-Zone Magnetic Pipette Aid holder
Material
Stainless Steel
Product Type
Logic Mag-Zone Magnetic Pipette Aid holder
Includes
Magnetic Pipette Aid Holder

Description

Fume Hood Accessories

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.