Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mesh sleeve for flask,

  • Mfr # 7121712

  • Zoro # G414868958


product price: $11.19
/ea

Key Features

Overall Width
2 1/2 in
Compatible Product Type
Fast Freeze Flask
Overall Height
2 3/8 in
Material
Polyethylene
Product Type
Mesh Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7121712
Zoro #
G414868958
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 1/2 in
Overall Height
2 3/8 in
Overall Length
1/4 in

Details

Compatible Product Type
Fast Freeze Flask
Item
Mesh sleeve for flask
Material
Polyethylene
Product Type
Mesh Sleeve
Includes
None

Description

Mesh sleeve for flask,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.