Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mesh sleeve for flask,

  • Mfr # 7121713

  • Zoro # G014868969


product price: $11.19
/ea

Key Features

Overall Length
1/4 in
Compatible Product Type
Fast Freeze Flask
Product Type
Mesh Sleeve
Material
Polyethylene
Overall Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7121713
Zoro #
G014868969
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1/4 in
Overall Width
2 1/2 in
Overall Height
4 3/4 in

Details

Compatible Product Type
Fast Freeze Flask
Product Type
Mesh Sleeve
Item
Mesh sleeve for flask
Material
Polyethylene
Includes
None

Description

Mesh sleeve for flask,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.