Mesh sleeve for flask,
Mfr # 7121724
Zoro # G014869003
product price: $11.59
/eaKey Features
Product Type
Mesh Sleeve
Includes
None
Overall Width
4 in
Compatible Product Type
Fast Freeze Flask
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7121724
Zoro #
G014869003
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
4 in
Overall Length
1/4 in
Overall Height
8 1/4 in
Details
Product Type
Mesh Sleeve
Includes
None
Item
Mesh sleeve for flask
Compatible Product Type
Fast Freeze Flask
Material
Polyethylene
Description
Mesh sleeve for flask,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.