Zoro Homepage

Microbiology Accessory Kit, 12x10", SS

  • Mfr # 4577300

  • Zoro # G201770464


product price: $2,491.99
/ea
Free Shipping & Returns

Key Features

Height
12 in
Construction
Type 304 Stainless Steel
Features
For Use with Labconco FlaskScrubber and Steamscrubber Glassware Washers
Includes
(2) 48-Pin Inserts (4574200), 10 to 12 mm Culture Tube Insert with Top (4573600), 15 to 18 mm Culture Tube Insert (4573700), Retainer Top (4573900)
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4577300
Zoro #
G201770464
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Width
10 in
Depth
21 in
Overall Height
12 in
Overall Width
10 in
Overall Depth
21 in

Details

Item
Microbiology Accessory Kit
Construction
Type 304 Stainless Steel
Features
For Use with Labconco FlaskScrubber and Steamscrubber Glassware Washers
Includes
(2) 48-Pin Inserts (4574200), 10 to 12 mm Culture Tube Insert with Top (4573600), 15 to 18 mm Culture Tube Insert (4573700), Retainer Top (4573900)
Material
Stainless Steel
Product Type
Microbiology Accessory Kit

Description

SteamScrubber Microbiology Accessory Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.