Zoro Homepage

Mobile Equipment Table, 36x48x30

  • Mfr # 3819100

  • Zoro # G0112671


product price: $2,317.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Height
36 in
Load Capacity
800 lb
Color
Glacier White
Caster Size
5 in
Overall Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3819100
Zoro #
G0112671
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Height
36 in
Caster Size
5 in
Overall Length
4 ft
Overall Height
35 3/4 in
Overall Width
30 in
Adjustable Height - Maximum
35 3/4 in
Adjustable Height - Minimum
28 3/4 in

Details

Load Capacity
800 lb
Item
Mobile Equipment Table
Color
Glacier White
Material
Welded Steel Frame
Caster Type
Locking Swivel
Countertop Material
Epoxy
Frame Material
Steel
Product Type
Lab Table
Assembly
Assembly Required
Number of Compartments
1
Work Surface Material
Epoxy

Description

Mobile Equipment Table, Load Capacity 800 lb, Width 48 in, Height 36 in, Countertop Material Epoxy, Height Range 28 3/4 in to 35 3/4 in, Frame Material Steel, Color Glacier White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.