Mobile Equipment Table, 36x60x30
Mfr # 3819101
Zoro # G1144243
product price: $2,607.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
Key Features
Height
36 in
Load Capacity
800 lb
Color
Glacier White
Overall Height
35 3/4 in
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3819101
Zoro #
G1144243
UPC #
-
Country of Origin
United States
Dimensions
Width
60 in
Height
36 in
Overall Height
35 3/4 in
Overall Length
5 ft
Overall Width
30 in
Caster Size
5 in
Adjustable Height - Maximum
35 3/4 in
Adjustable Height - Minimum
28 3/4 in
Details
Load Capacity
800 lb
Item
Mobile Equipment Table
Color
Glacier White
Frame Material
Steel
Material
Welded Steel Frame
Countertop Material
Epoxy
Caster Type
Locking Swivel
Product Type
Lab Table
Assembly
Assembly Required
Work Surface Material
Epoxy
Number of Compartments
1
Description
Mobile Equipment Table, Load Capacity 800 lb, Width 60 in, Height 36 in, Countertop Material Epoxy, Height Range 28 3/4 in to 35 3/4 in, Frame Material Steel, Color Glacier White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.