Zoro Homepage

Monitor, Moisture, 8x3x6 In

  • Mfr # 5442200

  • Zoro # G2310290


product price: $7,457.99
/ea
Free Shipping & Returns

Key Features

Type
Moisture
Voltage
110/115V AC
Overall Width
5 1/2 in
Overall Length
8 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5442200
Zoro #
G2310290
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 1/2 in
Overall Length
8 in

Details

Item
Moisture Monitor
Type
Moisture
Voltage
110/115V AC
Material
Stainless Steel
Includes
Attachment Plug, Meter, Probe
Product Type
Moisture Monitor

Description

Monitor, Moisture, 8, 3, 6, 8, 3, Includes Meter, Probe, Calibration Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.