Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Speed Blower, 1 HP, Fiberglass

  • Mfr # 7181820

  • Zoro # G3458169


product price: $6,185.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Voltage
230V
Overall Height
28 1/4 in
Overall Width
23 7/8 in
Features
Flow Through Vent Holes and Louvres Allow Air to Circulate, RPM Speeds are Automatically Attenuated to Prevent Motor Overload, Thermal Override Protection
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7181820
Zoro #
G3458169
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
28 1/4 in
Overall Width
23 7/8 in
Overall Depth
22 3/4 in
Outlet Diameter
10 3/4 in
Housing Depth
22 3/4 in
Inlet Diameter
10 3/8 in
Housing Width
23 7/8 in
Housing Height
28 1/4 in

Details

Item
Multi-Speed Blower
Voltage
230V
Features
Flow Through Vent Holes and Louvres Allow Air to Circulate, RPM Speeds are Automatically Attenuated to Prevent Motor Overload, Thermal Override Protection
Material
Fiberglass
HP
1 hp
Number of Filters Required
0
Includes
Blower Switch Label, Speed Control Box
Outlet Shape
Round
Airflow @ 0.750 in SP
660 cfm
Housing Material
Steel
Maximum Static Pressure
2 in wg
Operating Temperature - Minimum
-34 Degrees C
Housing Finish
Powder Coated
For Location
Outdoor
Motor Horsepower
1 hp
High-Efficiency Motor
Yes
Resistance Properties
Corrosion Resistant
Airflow @ 0.250 in SP
410 cfm
Operating Temperature - Maximum
54 Degrees C
Airflow @ 1.500 in SP
930 cfm
Sound Level
50 to 70 dBA
Includes Filter
No
Airflow @ 0.500 in SP
500 cfm
Frequency
50/60 Hz
Motor Speed
1,800 RPM
Airflow @ 1.250 in SP
1,070 cfm
Drive Type
Direct Drive
Speed Controllable
Variable Speed
Maximum Fan Speed
1,800 RPM
Airflow @ 1.000 in SP
850 cfm
Minimum Fan Speed
300 RPM

Description

Multi-Speed Blower, 1 HP, Voltage 230, Number of Filters Required 0, Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.