Zoro Homepage

Multiple bladder tank connection kit

  • Mfr # 9201200

  • Zoro # G915289658


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Product Type
Bladder Tank Connect Kit
Material
Brass, Polyurethane, PTFE Sealing, Stainless Steel
Features
Plumbing Kit to Add a Second Tank to RO Tank Assembly
Overall Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9201200
Zoro #
G915289658
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
10 in
Overall Height
12 in

Details

Product Type
Bladder Tank Connect Kit
Material
Brass, Polyurethane, PTFE Sealing, Stainless Steel
Features
Plumbing Kit to Add a Second Tank to RO Tank Assembly
Item
Multiple bladder tank connection kit
Includes
Hardware, Tubing

Description

Multiple bladder tank connection kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.