Neutralizing Acid Rinse, 34 Oz
Mfr # 4522200
Zoro # G3951552
product price: $49.19
/eaKey Features
RTU Yield per Container
Variable
Recommended Dilution
Variable
Size
34 oz
For Use On
Glassware, Metal, Plastic, Wood
Flash Point
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4522200
Zoro #
G3951552
UPC #
-
Country of Origin
United States
Dimensions
Size
34 oz
Container Size
34 oz
Details
Item
Neutralizing Acid Rinse
RTU Yield per Container
Variable
Recommended Dilution
Variable
For Use On
Glassware, Metal, Plastic, Wood
Flash Point
None
pH
1.5 pH
Color
Clear
Container Type
Jug
Standards
ANSI/NFPA
Product Type
Neutralizing Acid Rinse
Active Ingredients
Phosphoric Acid, Pluronic L-31, Softened, Water
Maximum pH Level
1.5 pH
Product Form
Liquid
Fragrance
Unscented
Compatible Product Type
Glassware
Compatible Material
Metal, Plastic, Wood
Description
Neutralizing Acid Rinse, Container Size 34 oz, Product Form Liquid, Maximum pH Level 1.5 pH, Fragrance Unscented, Container Type Jug, Product Type Neutralizing Acid Rinse, Active Ingredients Phosphoric Acid, Pluronic L-31, Softened, Water, Recommended Dilution Variable, Compatible Product Type Glassware, Compatible Material Metal, Plastic, Wood, Color Clear, Flash Point None, RTU Yield per Container Variable, Standards ANSI/NFPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.