Zoro Homepage

Pipette Insert Accessory, 29 in L

  • Mfr # 8024600

  • Zoro # G415544325


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Product Type
Logic Cart Pipette Insert Accessory
Overall Length
29 in
Overall Width
15 1/2 in
Material
ABS
Includes
Shelf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8024600
Zoro #
G415544325
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
29 in
Overall Width
15 1/2 in

Details

Product Type
Logic Cart Pipette Insert Accessory
Item
Logic Cart Pipette Insert Accessory
Material
ABS
Includes
Shelf
Compatible with Manufacturer Model Number
8024400

Description

Fume Hood Accessories

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.