Zoro Homepage

Protector Hood, 0 Speeds

  • Mfr # 120800000

  • Zoro # G3457697


product price: $42,098.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
By-Pass Block, Pre-Wired T8 Fluorescent Lighting, Tempered Safety Glass Vertical-Rising Sash
Overall Width
8 ft
Voltage
115V AC
Color
White
For Use With
Radioisotope
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120800000
Zoro #
G3457697
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 ft
Overall Depth
31 3/4 in
Height
59 in
Length
31 3/4 in
Width
96 in
Depth
31 3/4 in
Overall Height
4 7/8 ft
Outlet Outside Diameter
11 in
Interior Depth
7 1/4 ft
Sash Opening Height
28 in
Sash Opening Width
7 1/4 ft
Interior Width
23 in, 29 in
Interior Height
42 1/8 in

Details

Item
Fume Hood
Includes
By-Pass Block, Pre-Wired T8 Fluorescent Lighting, Tempered Safety Glass Vertical-Rising Sash
Voltage
115V AC
Color
White
For Use With
Radioisotope
Agency Compliance
CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; SEFA 8, Cabinet Surface Finish Tests; CAN/CSA C22.2 No. 61010.1; UL 61010-1; UL 1805
Hz
50/60
Finish
Powder-Coated Steel
Series
Protector
Phase
Single
Amps AC
10
Mount
Benchtop
Air Flow
By-Pass
Number of Speeds
0
Standards
ANSI Z9.5, ASHRAE 110, ASTM E84-09C, CAN/CSA C22.2 No 61010.1, CFR 29, Part 1910, SEFA 1, SEFA 8, UL 1805, UL 61010-1
Display Type
Digital
Includes Work Surface
Yes
Includes Base
No
Number of Electrical Duplexes
1
Base Required
Base/Stand Required
Current
20 A
Lighting Type
LED
Includes Blower
No
Blower Required
Blower Required
Work Surface Required
Work Surface Required
Product Type
Radioisotope Hood
Sash Movement Direction
Vertical
Frequency
50/60 Hz
Includes Air Flow Monitor
No
Housing Material
Steel
Housing Finish
Powder Coated
Work Surface Material
Stainless Steel

Description

Fume Hood, Benchtop Mount, Number of Speeds 0, Air Flow By-Pass, Voltage 115V AC, 50/60 Hz, Single Phase, 10 Amps AC, Height 59 in, Width 96 in, Depth 31 3/4 in, Length 31 3/4 in, Powder-Coated Steel Finish, White, Includes By-Pass Block, Pre-Wired T8 Fluorescent Lighting, Tempered Safety Glass Vertical-Rising Sash, Series Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.