Zoro Homepage

Protector Hood, Benchtop, 72 in.W, 59 in. H

  • Mfr # 130600001

  • Zoro # G2600949


product price: $32,337.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Drain Trough, Nozzle, Valve
Overall Width
6 ft
Voltage
115V AC
Color
White
For Use With
Perchloric Acid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130600001
Zoro #
G2600949
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 ft
Overall Depth
31 3/4 in
Depth
31 3/4 in
Length
31 3/4 in
Height
59 in
Width
72 in
Overall Height
4 7/8 ft
Interior Depth
5 1/8 ft
Sash Opening Height
28 in
Outlet Outside Diameter
11 in
Interior Height
42 1/8 in
Sash Opening Width
5 1/4 in
Interior Width
23 in, 29 in

Description

Fume Hood, Benchtop Mount, Number of Speeds 0, Air Flow By-Pass, Voltage 115V AC, 50/60 Hz, Single Phase, 10 Amps AC, Height 59 in, Width 72 in, Depth 31 3/4 in, Length 31 3/4 in, Powder-Coated Steel Finish, White, Includes Drain Trough, Nozzle, Valve, Series Protector, Agency Compliance CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; SEFA 8, Cabinet Surface Finish Tests; CAN/CSA C22.2 No. 61010.1; UL 61010-1; UL 1805, For Use With Perchloric Acid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.