Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protector Hood, Benchtop, 72inW, 115V, 60 Hz

  • Mfr # 141610000

  • Zoro # G0110440


product price: $35,071.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Drain Trough, Nozzle, Valve
Overall Width
6 ft
Voltage
115V AC
Color
White
For Use With
Acid Digestion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141610000
Zoro #
G0110440
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 ft
Overall Depth
37 3/4 in
Depth
37 3/4 in
Length
37 3/4 in
Width
72 in
Height
59 in
Overall Height
4 7/8 ft
Interior Depth
5 1/8 ft
Sash Opening Width
38 1/4 in
Interior Width
29 1/8 in
Sash Opening Height
28 in
Outlet Outside Diameter
12 3/4 in
Interior Height
45 7/8 in

Details

Item
Fume Hood
Includes
Drain Trough, Nozzle, Valve
Voltage
115V AC
Color
White
For Use With
Acid Digestion
Mount
Benchtop
Air Flow
By-Pass
Agency Compliance
CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; SEFA 8, Cabinet Surface Finish Tests; CAN/CSA C22.2 No. 61010.1; UL 61010-1; UL 1805
Series
Protector
Number of Speeds
0
Amps AC
10
Phase
Single
Finish
Powder-Coated Steel
Hz
50/60
Standards
ANSI Z9.5, ASHRAE 110, ASTM E84-09C, CAN/CSA C22.2 No 61010.1, CFR 29, Part 1910, SEFA 1, SEFA 8, UL 1805, UL 61010-1
Display Type
Digital
Includes Air Flow Monitor
No
Includes Work Surface
Yes
Work Surface Required
Work Surface Required
Product Type
Laboratory Hood
Blower Required
Blower Required
Includes Blower
No
Number of Electrical Duplexes
1
Current
10 A
Includes Base
No
Sash Movement Direction
Vertical
Frequency
50/60 Hz
Housing Material
Steel
Housing Finish
Powder Coated
Base Required
Base/Stand Required
Lighting Type
LED
Work Surface Material
PVC

Description

Fume Hood, Benchtop Mount, Number of Speeds 0, Air Flow By-Pass, Voltage 115V AC, 50/60 Hz, Single Phase, 10 Amps AC, Height 59 in, Width 72 in, Depth 37 3/4 in, Length 37 3/4 in, Powder-Coated Steel Finish, White, Includes Drain Trough, Nozzle, Valve, Series Protector, Agency Compliance CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; SEFA 8, Cabinet Surface Finish Tests; CAN/CSA C22.2 No. 61010.1; UL 61010-1; UL 1805, For Use With Acid Digestion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.