Zoro Homepage

Remote Blower, 115/230V

  • Mfr # 4863501

  • Zoro # G8304606


product price: $2,173.99
/ea
Free Shipping & Returns

Key Features

Type
115/230V
Voltage
115/230V
Overall Height
13 1/4 in
Overall Width
14 5/8 in
For Use With
Protector XVS Ventilation Station or Purifier HEPA Filtered Enclosure, XPert Balance Enclosure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4863501
Zoro #
G8304606
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
13 1/4 in
Overall Width
14 5/8 in
Overall Depth
13 1/2 in
Outlet Duct Connection Height
4 1/4 in
Inlet Diameter
6 in
Outlet Duct Connection Width
7 3/8 in
Housing Depth
13 1/2 in
Housing Height
13 1/4 in
Housing Width
14 5/8 in

Details

Item
Remote Blower
Type
115/230V
Voltage
115/230V
For Use With
Protector XVS Ventilation Station or Purifier HEPA Filtered Enclosure, XPert Balance Enclosure
Features
Protector Work Station or Protector Demonstration Hood, Protector XVS Ventilation Station, Purifier HEPA Filtered Enclosure, Connects to XPert Balance Enclosure
Motor Enclosure
Totally Enclosed Force Ventilated
Drive Type
Direct Drive
Wheel Material
Steel
Frequency
50 Hz
Current
5.6/2.8 A
Motor Horsepower
1/4 hp
High-Efficiency Motor
No
Motor Speed
1,800 RPM
Housing Material
Steel
Housing Finish
Phenolic Coated
For Location
Outdoor
Airflow @ 0.500 in SP
420 cfm
Minimum Fan Speed
300 RPM
Outlet Shape
Rectangular
Maximum Fan Speed
1,800 RPM
Speed Controllable
No
Resistance Properties
Corrosion Resistant

Description

Remote Blower, 115/230V, For Use With XPert Balance Enclosure, Protector XVS Ventilation Station or Purifier HEPA Filtered Enclosure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.