Zoro Homepage

Repl Bag, 3 Ft, Bag-In/Bag-Out Filter

  • Mfr # 3776024

  • Zoro # G2338878


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Overall Height
6 1/8 ft
Overall Width
8 ft
Nominal Height
6 1/8 ft
Nominal Width
3 ft, 6 ft
For Use With
RXPert Balance and XPert Bulk Powder Enclosures, XPert Nano Enclosures
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3776024
Zoro #
G2338878
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 1/8 ft
Overall Width
8 ft
Nominal Height
6 1/8 ft
Nominal Width
3 ft, 6 ft
For Nominal Width
36 in

Details

Item
Replacement Bag
For Use With
RXPert Balance and XPert Bulk Powder Enclosures, XPert Nano Enclosures
Filter Type
HEPA, ULPA
Includes
Bag and Trim
Filter Efficiency
No Filter
Product Type
Replacement Bag
Compatible Product Type
RXPert Balance and XPert Bulk Powder Enclosures, XPert Nano Enclosures

Description

Replacement Bag, Not Applicable, 6 1/8 ft, 3 ft, 6 ft, Filter Efficiency No Filter, For Use With RXPert Balance and XPert Bulk Powder Enclosures, XPert Nano Enclosures, Not Applicable, Includes Bag and Trim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.