Zoro Homepage

Replacement ULPA Filter, 18" W x 42" L x 3.3" H

  • Mfr # 3885702

  • Zoro # G2338896


product price: $1,292.99
/ea
Free Shipping & Returns

Key Features

Width
18"
For Use With
XPert Nano Enclosures
Nominal Depth
18 in
Overall Height
3 1/4 in
Nominal Height
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3885702
Zoro #
G2338896
UPC #
-
Country of Origin
United States

Dimensions

Width
18"
Nominal Depth
18 in
Overall Height
3 1/4 in
Nominal Height
3 1/4 in
Overall Width
42 in
Nominal Width
4 ft
Height
3.3"
Length
42"
Overall Depth
18 in
For Nominal Width
4 ft

Details

For Use With
XPert Nano Enclosures
Item
Filter
Standards
ROHS Compliant
Filter Efficiency
99.999% Efficient on 0.12 micron Paticles
Filter Type
ULPA
Product Type
Filter
Compatible Product Type
XPert Nano Enclosures

Description

Filter, 18 in, 3 1/4 in, 4 ft, Filter Efficiency 99.999 Percent Efficient on 0.12 micron Paticles, For Use With XPert Nano Enclosures, ROHS Compliant, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.